Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/2"-13 Grade 5 Hex Head Cap Screw, Steel, PK 110

  • Zoro #: G0400797
  • Mfr #: A01200.050.0275
$99.99 ($0.91/unit)
  • Dia./Thread Size: 1/2"-13
  • Fastener Length: 2 3/4 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01200.050.0275 Specifications

  • Zoro #: G0400797
  • Mfr #: A01200.050.0275
Dia./Thread Size: 1/2"-13 Fastener Length: 2 3/4 in
Basic Material: Steel Fastener Finish: Zinc Plated
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 1/2"-13
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 1 1/4 in Item: Hex Head Cap Screw
Thread Type: UNC (Coarse) Tensile Strength: 105,000 to 120,000 psi
Cap Screw Type: Hex Head Cap Screw Head Width: 0.75 in
Fastener Industry Standards: ASME B18.2.1 Material Grade: Grade 5
Thread Style: Partially Threaded Head Height: 5/16 in
Screw Grade/Class: Grade 5 Rockwell Hardness: C19 to C30
Thread Direction: Right Hand Proof Load: 74,000 to 85,000 psi
Screw Industry Standards: ASME B18.2.1 Package Quantity: 110
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 0.75 in, Package Quantity 110

Reviews of Fabory #A01200.050.0275