Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/2"-13 Grade 5 Hex Head Cap Screw, Steel, PK 175

  • Zoro #: G0404601
  • Mfr #: A01200.050.0125
$68.56 ($0.39/unit)
  • Dia./Thread Size: 1/2"-13
  • Fastener Length: 1 1/4 in
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #A01200.050.0125 Specifications

  • Zoro #: G0404601
  • Mfr #: A01200.050.0125
Dia./Thread Size: 1/2"-13 Fastener Length: 1 1/4 in
Basic Material: Steel Fastener Finish: Zinc Plated
Fastener Thread Style: Fully Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 1/2"-13
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 1 1/4 in Material Grade: Grade 5
Thread Type: UNC (Coarse) Head Width: 0.75 in
Screw Industry Standards: ASME B18.2.1 Thread Style: Fully Threaded
Rockwell Hardness: C19 to C30 Fastener Industry Standards: ASME B18.2.1
Cap Screw Type: Hex Head Cap Screw Head Height: 5/16 in
Tensile Strength: 105,000 to 120,000 psi Thread Direction: Right Hand
Screw Grade/Class: Grade 5 Item: Hex Head Cap Screw
Proof Load: 74,000 to 85,000 psi Package Quantity: 175
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 0.75 in, Package Quantity 175

Reviews of Fabory #A01200.050.0125