Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/2"-13 Grade 5 Hex Head Cap Screw, Steel, PK 70

  • Zoro #: G0403719
  • Mfr #: A01000.050.0475
$102.79 ($1.47/unit)
  • Dia./Thread Size: 1/2"-13
  • Fastener Length: 4 3/4 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01000.050.0475 Specifications

  • Zoro #: G0403719
  • Mfr #: A01000.050.0475
Dia./Thread Size: 1/2"-13 Fastener Length: 4 3/4 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 1/2"-13
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 1 1/4 in Screw Grade/Class: Grade 5
Rockwell Hardness: C19 to C30 Item: Hex Head Cap Screw
Material Grade: Grade 5 Fastener Industry Standards: ASME B18.2.1
Tensile Strength: 105,000 to 120,000 psi Cap Screw Type: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1 Head Height: 5/16 in
Head Width: 0.75 in Thread Type: UNC (Coarse)
Thread Direction: Right Hand Thread Style: Partially Threaded
Proof Load: 74,000 to 85,000 psi Package Quantity: 70
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 4 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 0.75 in, Package Quantity 70

Reviews of Fabory #A01000.050.0475