Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/2"-13 Grade 5 Hex Head Cap Screw, Steel, PK 90

  • Zoro #: G0403755
  • Mfr #: A01000.050.0350
$96.40 ($1.07/unit)
  • Dia./Thread Size: 1/2"-13
  • Fastener Length: 3 1/2 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01000.050.0350 Specifications

  • Zoro #: G0403755
  • Mfr #: A01000.050.0350
Dia./Thread Size: 1/2"-13 Fastener Length: 3 1/2 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 1/2"-13
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 1 1/4 in Thread Direction: Right Hand
Head Height: 5/16 in Item: Hex Head Cap Screw
Material Grade: Grade 5 Screw Industry Standards: ASME B18.2.1
Head Width: 0.75 in Thread Style: Partially Threaded
Screw Grade/Class: Grade 5 Proof Load: 74,000 to 85,000 psi
Tensile Strength: 105,000 to 120,000 psi Fastener Industry Standards: ASME B18.2.1
Thread Type: UNC (Coarse) Rockwell Hardness: C19 to C30
Cap Screw Type: Hex Head Cap Screw Package Quantity: 90
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 0.75 in, Package Quantity 90

Reviews of Fabory #A01000.050.0350