Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2"-13 x 1-1/2" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 10 pk.

  • Zoro #: G4710501
  • Mfr #: U51000.050.0150
$7.49 ($0.75/unit)
  • Fastener Thread Style: Fully Threaded
  • Dia./Thread Size: 1/2"-13
  • Fastener Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Fabory #U51000.050.0150 Specifications

  • Zoro #: G4710501
  • Mfr #: U51000.050.0150
Fastener Thread Style: Fully Threaded Dia./Thread Size: 1/2"-13
Fastener Thread Direction: Right Hand Thread Type: UNC (Coarse)
Fastener Length: 1 1/2 in Fastener Finish: Plain
Tensile Strength: 100 to 150 psi Min. Thread Length: 1 1/4 in
Rockwell Hardness: B95 to C32 Head Width: 0.75 in
Item: Hex Head Cap Screw Screw Industry Standards: ASME B18.2.1
Fastener Industry Standards: ASME B18.2.1 Cap Screw Type: Hex Head Cap Screw
Thread Direction: Right Hand Material Grade: 18-8
Thread Size: 1/2"-13 Screw Grade/Class: 18-8
Head Height: 5/16 in Head Type: Hex
Thread Style: Fully Threaded Fastener Thread Type: UNC (Coarse)
Basic Material: Stainless Steel System of Measurement: Inch
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 0.75 in, Package Quantity 10

Reviews of Fabory #U51000.050.0150