Download CAD Files
Zoro Select
Round U-Bolt, 1/2"-13, 5 in Inside Ht, 3 1/2 in Inside Wd/Dia, Steel
Mfr # U17243.050.0300
Zoro # G9010811
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Inside Height 5 in
- Inside Width/Diameter 3 1/2 in
- For Pipe Size 3 in
Explore More Products
- ZORO SELECT U-Bolt with Mounting Plates, 1/4"-20, 2 in Inside Ht, 1 1/8 in Inside Wd/Dia, Steel, 10 PK 53620 2
- ZORO SELECT Round U-Bolt, 1/4"-20, 3 1/4 in Inside Ht, 2 in Inside Wd/Dia, Steel, 10 PK 53035 4
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 11/16 in Inside Ht, 1 3/4 in Inside Wd/Dia, Steel, 10 PK U17244.031.0125
- ZORO SELECT Round U-Bolt, 1/4"-20, 3 3/16 in Inside Ht, 1 1/8 in Inside Wd/Dia, Steel, 10 PK 53175 7
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 7/16 in Inside Ht, 1 3/8 in Inside Wd/Dia, Steel, 5 PK U17272.037.0100
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 in Inside Ht, 4 1/2 in Inside Wd/Dia, Steel, 30 PK B17242.050.0400
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 11/16 in Inside Ht, 2 in Inside Wd/Dia, Steel U17243.031.0150
- ZORO SELECT Round U-Bolt, 7/8"-9, 19 5/16 in Inside Ht, 16 1/8 in Inside Wd/Dia, Steel U17244.087.1600
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 5/8 in Inside Ht, 6 in Inside Wd/Dia, Steel 53440 6
- C.E. SMITH Square U-Bolt, 1" Inside Ht, Steel 11416
- ZORO SELECT Round U-Bolt, 5/16"-18, 5 5/8 in Inside Ht, 2 1/2 in Inside Wd/Dia, Steel, 92 PK B17243.031.0201
- Zoro Select U-Bolts