Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2"-13 x 3" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 5 pk.

  • Zoro #: G4708575
  • Mfr #: U51000.050.0300
$6.09 ($1.22/unit)
  • Tensile Strength: 100 to 150 psi
  • Basic Material: Stainless Steel
  • Cap Screw Type: Hex Head Cap Screw
See full product details
Orders over $75 ship free.

Fabory #U51000.050.0300 Specifications

  • Zoro #: G4708575
  • Mfr #: U51000.050.0300
Tensile Strength: 100 to 150 psi Basic Material: Stainless Steel
Cap Screw Type: Hex Head Cap Screw Min. Thread Length: 1 1/4 in
System of Measurement: Inch Rockwell Hardness: B95 to C32
Head Type: Hex Thread Style: Partially Threaded
Head Height: 5/16 in Thread Direction: Right Hand
Fastener Thread Direction: Right Hand Material Grade: 18-8
Screw Industry Standards: ASME B18.2.1 Fastener Industry Standards: ASME B18.2.1
Item: Hex Head Cap Screw Fastener Thread Style: Partially Threaded
Fastener Thread Type: UNC (Coarse) Fastener Length: 3 in
Screw Grade/Class: 18-8 Thread Size: 1/2"-13
Thread Type: UNC (Coarse) Head Width: 0.75 in
Fastener Finish: Plain Dia./Thread Size: 1/2"-13
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 0.75 in, Package Quantity 5

Reviews of Fabory #U51000.050.0300