Fabory
1/2"-13 x 4" Pipe Size Hot Dipped Galvanized U-Bolt
- Zoro #: G0351097
- Mfr #: U17274.050.0400
Tap to zoom
Hover or click to zoom
$8.17
- Width (In.): 4 9/16 in
- Finish: Hot Dipped Galvanized
- Thread Length: 3 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.17
Fabory #U17274.050.0400 Specifications
- Zoro #: G0351097
- Mfr #: U17274.050.0400
- Width (In.): 4 9/16 in
- Package Quantity: 1
- Finish: Hot Dipped Galvanized
- Thread Length: 3 in
- Includes: (4) Nuts
- Inside Width: 4 9/16 in
- Inside Length: 6 3/4 in
- Item: Standard U-Bolt
- Pipe Size (In.): 4 in
- Material: Steel
- Thread Size: 1/2"-13
- Type: Long Tangent
- For Pipe Size: 4"
- Dia./Thread Size: 1/2"-13
- Characteristics: ASME B18.2.2- ASTM A563 Grade A
- Thread Type: Coarse
- Globally Sourced: Globally Sourced
- Width Across Centers of Tips: 5 1/16 in
- U-Bolt Standards: ASME B18.31.5
- Inside Height: 6 3/4 in
- Pack Size: Small Pack
- Inside Width/Diameter: 4 9/16 in
- System of Measurement: Inch
- Center to Center Width: 5 1/16 in
- Cushion Material: None
- Number of Nuts Included: 4
- Dimensional Standards: ASME B18.31.5
- Dimensional Standards: ASME B18.31.5
- Thread Type: Coarse
- Manufacturer Location: Globally Sourced
- Product Type: Standard U-Bolt
- Country of Origin (subject to change): Multiple
Description
U-Bolt, Long Tangent, Steel, Finish Hot Dipped Galvanized, Thread Size 1/2 In.-13, Thread Length 3 in, Inside Length 6 3/4 in, Inside Width 4 9/16 in, Pipe Size (In.) 4 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (4) Nuts