Skip to Main Content
customer-service Help
Fabory

1/2"-13 x 6" Pipe Size Hot Dipped Galvanized U-Bolt, 5 pk.

Fabory 1/2"-13 x 6" Pipe Size Hot Dipped Galvanized U-Bolt,  5 pk. U17244.050.0600
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$35.27 /ea ($7.05/unit)

Order in multiples of 2

  • Item: Standard U-Bolt
  • Characteristics: ASME B18.2.2- ASTM A563 Grade A
  • Material: Steel
See full product details
Orders over $75 ship free.
Total: $70.54

Fabory #U17244.050.0600 Specifications

  • Item: Standard U-Bolt
  • Characteristics: ASME B18.2.2- ASTM A563 Grade A
  • Material: Steel
  • Width (In.): 6 3/4 in
  • Includes: (2) Nuts
  • For Pipe Size: 6"
  • Package Quantity: 5
  • Dia./Thread Size: 1/2"-13
  • Inside Width: 6 3/4 in
  • Thread Length: 2 in
  • Finish: Hot Dipped Galvanized
  • Thread Size: 1/2"-13
  • Type: Round Bend
  • Pipe Size (In.): 6 in
  • Inside Length: 8 3/8 in
  • Width Across Centers of Tips: 7 1/4 in
  • Cushion Material: None
  • Center to Center Width: 7 1/4 in
  • Number of Nuts Included: 2
  • Dimensional Standards: ASME B18.31.5
  • System of Measurement: Inch
  • U-Bolt Standards: ASME B18.31.5
  • Globally Sourced: Globally Sourced
  • Pack Size: Small Pack
  • Inside Width/Diameter: 6 3/4 in
  • Inside Height: 8 3/8 in
  • Thread Type: Coarse
  • Thread Type: Coarse
  • Dimensional Standards: ASME B18.31.5
  • Manufacturer Location: Globally Sourced
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

U-Bolt, Round Bend, Steel, Finish Hot Dipped Galvanized, Thread Size 1/2 In.-13, Thread Length 2 in, Inside Length 8 3/8 in, Inside Width 6 3/4 in, Pipe Size (In.) 6 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (2) Nuts, Package Quantity 5

Reviews of Fabory #U17244.050.0600