Fabory
1/2"-20 18-8 Hex Tap Bolt, Stainless Steel, PK 10
- Zoro #: G2514088
- Mfr #: U51017.050.0275
Tap to zoom
Hover or click to zoom
$61.02
pkg. of 10 ($6.10/ea)
- Dia./Thread Size: 1/2"-20
- Basic Material: Stainless Steel
- Fastener Finish: Plain
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $61.02
Fabory #U51017.050.0275 Specifications
- Zoro #: G2514088
- Mfr #: U51017.050.0275
- Dia./Thread Size: 1/2"-20
- Fastener Length: 2 3/4 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Fastener Thread Style: Fully Threaded
- Head Type: Hex
- System of Measurement: Inch
- Thread Size: 1/2"-20
- Fastener Thread Direction: Right Hand
- Fastener Thread Type: UNF (Fine)
- Grade: 18-8
- Thread Type: UNF
- Screw Grade/Class: 18-8
- Head Height: 11/32 in
- Item: Hex Tap Bolt
- Material: Stainless Steel
- Proof Load: 85,000 psi
- Head Width: 0.75 in
- Length under Head: 2-3/4"
- Thread Length: 2-3/4"
- Length: 2-3/4"
- Fastener Industry Standards: ASME B18.2.1
- Material Grade: 18-8
- Cap Screw Type: Hex Tap Bolt
- Thread Style: Fully Threaded
- Meets/Exceeds: B18.2.1
- Thread Direction: Right Hand
- Size: 1/2"-20 x 2-3/4"
- Package Quantity: 10 PK
- Tensile Strength: 85,000 psi
- Finish: Plain
- Rockwell Hardness: HRB95 to HRC32
- Screw Size: 1/2 in
- Dimensional Standards: ASME B18.2.1
- Dimensional Standards: ASME B18.2.1
- Pack Size: Small Pack
- Overall Length: 2 3/4 in
- Globally Sourced: Globally Sourced
- Hex Head Cap Screw Type: Hex Tap Bolt
- Material Grade/Class: 18-8
- Head Style: Hex
- Drive: Hex
- Threadlocker Minimum Temperature: 1/2"-20
- Minimum Thread Length: 2 3/4 in
- Material Quality Standard: ASTM F593
- Standards: ASME B18.2.1 ASTM F593
- Thread Pitch: Fully Threaded
- Manufacturer Location: Globally Sourced
- Fastener Length: 2 3/4 in
- Material Quality Standards: ASTM F593
- Country of Origin (subject to change): Multiple
Description
Tap Bolt, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-20, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 11/32 in, Head Width 0.75 in, Package Quantity 10