Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/2"-20 Grade 5 Hex Head Cap Screw, Steel, PK 110

  • Zoro #: G0402599
  • Mfr #: A01060.050.0275
$106.03 ($0.96/unit)
  • Dia./Thread Size: 1/2"-20
  • Fastener Length: 2 3/4 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01060.050.0275 Specifications

  • Zoro #: G0402599
  • Mfr #: A01060.050.0275
Dia./Thread Size: 1/2"-20 Fastener Length: 2 3/4 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 1/2"-20
Fastener Thread Direction: Right Hand Fastener Thread Type: UNF (Fine)
Min. Thread Length: 1 1/4 in Material Grade: Grade 5
Thread Style: Partially Threaded Item: Hex Head Cap Screw
Head Height: 5/16 in Cap Screw Type: Hex Head Cap Screw
Thread Type: UNF (Fine) Rockwell Hardness: C19 to C30
Screw Grade/Class: Grade 5 Tensile Strength: 105,000 to 120,000 psi
Head Width: 0.75 in Thread Direction: Right Hand
Proof Load: 74,000 to 85,000 psi Fastener Industry Standards: ASME B18.2.1
Screw Industry Standards: ASME B18.2.1 Package Quantity: 110
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/2 In.-20, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 0.75 in, Package Quantity 110

Reviews of Fabory #A01060.050.0275