Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/2"-20 Grade 5 Hex Head Cap Screw, Steel, PK 160

  • Zoro #: G0402626
  • Mfr #: A01060.050.0200
$129.63 ($0.81/unit)
  • Dia./Thread Size: 1/2"-20
  • Fastener Length: 2 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01060.050.0200 Specifications

  • Zoro #: G0402626
  • Mfr #: A01060.050.0200
Dia./Thread Size: 1/2"-20 Fastener Length: 2 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 1/2"-20
Fastener Thread Direction: Right Hand Fastener Thread Type: UNF (Fine)
Min. Thread Length: 1 1/4 in Head Height: 5/16 in
Tensile Strength: 105,000 to 120,000 psi Thread Style: Partially Threaded
Screw Industry Standards: ASME B18.2.1 Head Width: 0.75 in
Material Grade: Grade 5 Thread Direction: Right Hand
Rockwell Hardness: C19 to C30 Screw Grade/Class: Grade 5
Thread Type: UNF (Fine) Proof Load: 74,000 to 85,000 psi
Cap Screw Type: Hex Head Cap Screw Fastener Industry Standards: ASME B18.2.1
Item: Hex Head Cap Screw Package Quantity: 160
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/2 In.-20, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 0.75 in, Package Quantity 160

Reviews of Fabory #A01060.050.0200