Zoro Select
Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 25 PK
Mfr # N01060.050.0087
Zoro # G0344970
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-20
- Head Width 3/4 in
- Drive External Hex
- Material Grade/Class Grade 5
Explore More Products
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L, 5 PK U51000.087.0375
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 600 PK B01209.025.0250
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 5 PK N01000.087.0150
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3 in L, 25 PK N04360.037.0300
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 10 PK U08210.037.0600
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK U55000.025.0200
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 5 PK N01200.062.0750
- ZORO SELECT Not Graded, 7/16"-20 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 10 PK U51007.043.0275
- ZORO SELECT 3/4"-10 Hex Head Cap Screw, 316 Stainless Steel, 3-1/2 in L, 20 PK 7556CH316
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 6 in L U04360.087.0600
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 100 PK U51007.025.0175
- Zoro Select Hex Head Cap Screws