Skip to Main Content
customer-service Help
Fabory

1/2"-20 Grade 8 Hex Head Cap Screw, Steel, PK 55

Fabory 1/2"-20 Grade 8 Hex Head Cap Screw,  Steel,  PK 55 B04160.050.0650
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$158.18 ($2.88/unit)
  • Dia./Thread Size: 1/2"-20
  • Fastener Length: 6 1/2 in
  • Basic Material: Steel
See full product details
This item ships free.
Total: $158.18

Fabory #B04160.050.0650 Specifications

  • Dia./Thread Size: 1/2"-20
  • Fastener Length: 6 1/2 in
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 1/2"-20
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNF (Fine)
  • Min. Thread Length: 1 1/2 in
  • Material Grade: Grade 8
  • Fastener Industry Standards: ASME B18.2.1
  • Thread Direction: Right Hand
  • Item: Hex Head Cap Screw
  • Tensile Strength: 150,000 psi
  • Proof Load: 120,000 psi
  • Cap Screw Type: Hex Head Cap Screw
  • Screw Industry Standards: ASME B18.2.1
  • Screw Grade/Class: Grade 8
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Rockwell Hardness: C33 to C39
  • Thread Style: Partially Threaded
  • Thread Type: UNF (Fine)
  • Head Width: 0.75 in
  • Head Height: 5/16 in
  • Package Quantity: 55
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-20, Fastener Length 6 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 5/16 in, Head Width 0.75 in, Package Quantity 55

Reviews of Fabory #B04160.050.0650