Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" x 1" OD Plain Finish 18-8 Stainless Steel Flat Washers, 25 pk.

  • Zoro #: G6210897
  • Mfr #: U51410.050.0001
$2.08 ($0.08/unit)
  • Washer Material Grade: 18-8
  • Washer Inside Dia.: 17/32 in
  • Thickness: 0.063 in
See full product details
Orders over $75 ship free.

Fabory #U51410.050.0001 Specifications

  • Zoro #: G6210897
  • Mfr #: U51410.050.0001
Washer Material Grade: 18-8 Washer Inside Dia.: 17/32 in
Thickness: 0.063 in Fastener Finish: Plain
Washer Basic Material: Stainless Steel System of Measurement: Inch
Item: Flat Washer Washer Outside Dia.: 1 1/16 in
Washer Standards: ASME B18.22.1 Fits Bolt Sizes: 1/2 in
Package Quantity: 25 Flat Washer Type: Flat Washer
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Here are some important details for Fabory Flat Washer. Fits Bolt Sizes: 1/2", Flat Washer Type: Flat Washer, Thickness: 0.063".

Reviews of Fabory #U51410.050.0001