Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#12 x 2" Steel Self Drilling Screws, Hex Washer Head Type 1000 PK

  • Zoro #: G0053256
  • Mfr #: B31702.021.0200
$90.70 ($0.09/unit)
  • Length: 2"
  • Head Height: 0.139 in to 0.155 in
  • Driver Size: 5/16 in
See full product details
This item ships free.

Fabory #B31702.021.0200 Specifications

  • Zoro #: G0053256
  • Mfr #: B31702.021.0200
Length: 2" Head Height: 0.139 in to 0.155 in
Driver Size: 5/16 in Head Dia.: 0.305 in to 0.312 in
Drive Type: Hex Type: Self Drilling with Neoprene Washer
Item: Self Drilling Tapping Screw System of Measurement: Inch
Drill Point Size: #3 Washer O.D.: 0.551 in
Size: 5/16" Application: For Sheet Metal
Finish: Zinc Plated Head Color: Standard
Head Type: Hex Washer Material: Steel
Meets/Exceeds: IFI-113/ASME B18.6.4 Thread Size: #12-14
Hex Width: 0.305 to 0.312 in Dia./Thread Size: #12
Package Quantity: 1000 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Self Drilling Tapping Screw, Self Drilling with Neoprene Washer, Head Type Hex Washer, Thread Size #12-14, Head Color Standard, Length 2", Hardened Steel, Zinc Plated Finish, Drive Type Hex, Driver Size 5/16", Head Dia. 0.305" to 0.312", Head Height 0.139" to 0.155", Hex Width 0.305" to 0.312", Washer O.D. 0.551", Drill Point Size #3, For Sheet Metal, Meets/Exceeds IFI-113/ASME B18.6.4, Package Quantity 1000

Reviews of Fabory #B31702.021.0200