Shop Alternate Products
This Product is Discontinued
Zoro Select
Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 1100 PK (Discontinued)
Mfr # B01209.025.0125
Zoro # G1180501
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Head Width 7/16 in
- Drive External Hex
- Material Grade/Class Grade A307