Skip to Main Content
customer-service Help
Fabory

1/4"-20 Grade 5 Hex Head Cap Screw, Steel, PK 100

Fabory 1/4"-20 Grade 5 Hex Head Cap Screw,  Steel,  PK 100 N01000.025.0162
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.73 ($0.16/unit)
  • Promotion Restriction: Not eligible for promotion
  • Dia./Thread Size: 1/4"-20
  • Fastener Length: 1 5/8 in
See full product details
Orders over $75 ship free.
Total: $15.73

Fabory #N01000.025.0162 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Dia./Thread Size: 1/4"-20
  • Fastener Length: 1 5/8 in
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 1/4"-20
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 3/4 in
  • Head Width: 0.4375 in
  • Item: Hex Head Cap Screw
  • Thread Type: UNC (Coarse)
  • Screw Industry Standards: ASME B18.2.1
  • Fastener Industry Standards: ASME B18.2.1
  • Tensile Strength: 105,000 to 120,000 psi
  • Proof Load: 74,000 to 85,000 psi
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Style: Partially Threaded
  • Screw Grade/Class: Grade 5
  • Thread Direction: Right Hand
  • Head Height: 5/32 in
  • Material Grade: Grade 5
  • Rockwell Hardness: C19 to C30
  • Package Quantity: 100
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 5/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 0.4375 in, Package Quantity 100

Reviews of Fabory #N01000.025.0162