Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/4"-20 Grade 5 Hex Head Cap Screw, Steel, PK 1000

  • Zoro #: G0401497
  • Mfr #: A01200.025.0125
$117.62 ($0.12/unit)
  • Dia./Thread Size: 1/4"-20
  • Fastener Length: 1 1/4 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01200.025.0125 Specifications

  • Zoro #: G0401497
  • Mfr #: A01200.025.0125
Dia./Thread Size: 1/4"-20 Fastener Length: 1 1/4 in
Basic Material: Steel Fastener Finish: Zinc Plated
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 1/4"-20
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 3/4 in Tensile Strength: 105,000 to 120,000 psi
Thread Type: UNC (Coarse) Material Grade: Grade 5
Head Height: 5/32 in Screw Industry Standards: ASME B18.2.1
Head Width: 0.4375 in Proof Load: 74,000 to 85,000 psi
Thread Style: Partially Threaded Screw Grade/Class: Grade 5
Rockwell Hardness: C19 to C30 Thread Direction: Right Hand
Cap Screw Type: Hex Head Cap Screw Fastener Industry Standards: ASME B18.2.1
Item: Hex Head Cap Screw Package Quantity: 1000
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 0.4375 in, Package Quantity 1000

Reviews of Fabory #A01200.025.0125