Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4"-20 Plain Finish 18-8 Stainless Steel Nylon Insert Lock Nut, 50 pk.

  • Zoro #: G5332914
  • Mfr #: U51738.025.0001
$4.29 ($0.09/unit)
  • Fastener Finish: Plain
  • Width Across Flats: 7/16 in
  • Fastener Thread Type: UNC (Coarse)
See full product details
Orders over $75 ship free.

Fabory #U51738.025.0001 Specifications

  • Zoro #: G5332914
  • Mfr #: U51738.025.0001
Fastener Finish: Plain Width Across Flats: 7/16 in
Fastener Thread Type: UNC (Coarse) Nut Standards: ASME B18.16.6
Fastener Thread Direction: Right Hand Nut Height: 1/4 in
Material Grade: 18-8 Locknut Series: NE - Regular Lock Nut
System of Measurement: Inch Basic Material: Stainless Steel
Nut Style: Nylon Insert Lock Nut Item: Lock Nut
Dia./Thread Size: 1/4"-20 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Dia./Thread Size 1/4 In.-20, Material Grade 18-8, Width Across Flats 7/16 in, Nut Height 1/4 in, Nut Standards ASME B18.16.6, Locknut Series NE - Regular Lock Nut, Package Quantity 50

Reviews of Fabory #U51738.025.0001