Download CAD Files
Zoro Select
Round U-Bolt, 1/4"-20, 2 3/4 in Inside Ht, 1 1/2 in Inside Wd/Dia, Steel, 10 PK
Mfr # U17243.025.0100
Zoro # G2793729
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Inside Height 2 3/4 in
- Inside Width/Diameter 1 1/2 in
- For Pipe Size 1 in
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 7 13/16 in Inside Ht, 5 5/8 in Inside Wd/Dia, Steel, 5 PK U17272.050.0500
- ZORO SELECT Round U-Bolt, 3/8"-16, 4 in Inside Ht, 2 in Inside Wd/Dia, Stainless Steel U17277.037.0150
- ZORO SELECT Square U-Bolt, 3/8"-16, 3 in Inside Ht, 2 in Inside Wd/Dia, Stainless Steel U17267.037.0203
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 5/8 in Inside Ht, 8 in Inside Wd/Dia, Steel U17263.037.0805
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 15/16 in Inside Ht, 7/8 in Inside Wd/Dia, Steel, 5 PK U17273.025.0050
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 5/8 in Inside Ht, 2 in Inside Wd/Dia, Steel 53410 9
- ZORO SELECT Round U-Bolt, 1/2"-13, 10 3/8 in Inside Ht, 8 3/4 in Inside Wd/Dia, Aluminum 5ZE49
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 5/8 in Inside Ht, 2 in Inside Wd/Dia, Steel, 10 PK 5YU44
- ZORO SELECT Square U-Bolt, 3/8"-16, 5 in Inside Ht, 4 in Inside Wd/Dia, Steel, 55 PK B17264.037.0405
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 3/16 in Inside Ht, 1 1/2 in Inside Wd/Dia, Steel, 10 PK 5YU60
- ZORO SELECT Round U-Bolt, 3/8"-16, 4 7/16 in Inside Ht, 2 7/16 in Inside Wd/Dia, Steel, 5 PK U17272.037.0200
- Zoro Select U-Bolts