Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4"-20 x 1" SS Grade 18-8 UNC Tap Bolt, 100 pk.

  • Zoro #: G2515086
  • Mfr #: U51010.025.0100
$16.99 /ea ($0.17/unit)

Order in multiples of 2

  • Fastener Industry Standards: ASME B18.2.1
  • Fastener Thread Direction: Right Hand
  • Thread Length: 1"
See full product details
Orders over $75 ship free.

Fabory #U51010.025.0100 Specifications

  • Zoro #: G2515086
  • Mfr #: U51010.025.0100
Fastener Industry Standards: ASME B18.2.1 Fastener Thread Direction: Right Hand
Thread Length: 1" Item: Tap Bolt
Material Grade: 18-8 Proof Load: 85,000 psi
System of Measurement: Inch Thread Direction: Right Hand
Head Width: 0.4375 in Thread Type: UNC
Screw Grade/Class: 18-8 Grade: 18-8
Fastener Length: 1 in Basic Material: Stainless Steel
Material: Stainless Steel Length under Head: 1"
Fastener Finish: Plain Fastener Thread Style: Fully Threaded
Head Height: 11/64 in Fastener Thread Type: UNC (Coarse)
Head Type: Hex Meets/Exceeds: B18.2.1
Length: 1" Size: 1/4"-20 x 1"
Cap Screw Type: Hex Tap Bolt Thread Size: 1/4"-20
Thread Style: Fully Threaded Dia./Thread Size: 1/4"-20
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tap Bolt, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 11/64 in, Head Width 0.4375 in, Package Quantity 100

Reviews of Fabory #U51010.025.0100