Fabory
1/4"-20 x 3/4" Pipe Size Zinc U-Bolt, 10 pk.
- Zoro #: G2793747
- Mfr #: U17243.025.0075
Tap to zoom
Hover or click to zoom
$15.02
pkg. of 10 ($1.50/ea)
- Inside Width: 1 1/8 in
- Finish: zinc
- Thread Size: 1/4"-20
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.02
Fabory #U17243.025.0075 Specifications
- Zoro #: G2793747
- Mfr #: U17243.025.0075
- Inside Width: 1 1/8 in
- Finish: zinc
- Thread Size: 1/4"-20
- For Pipe Size: 3/4"
- Package Quantity: 10
- Inside Length: 2 in
- Material: Steel
- Item: Standard U-Bolt
- Dia./Thread Size: 1/4"-20
- Characteristics: ASME B18.2.2- ASTM A563, Grade A
- Includes: (2) Nuts
- Width (In.): 1 1/8 in
- Thread Length: 1 in
- Pipe Size (In.): 3/4 in
- Type: Round Bend
- Thread Type: Coarse
- Cushion Material: None
- Width Across Centers of Tips: 1 3/8 in
- Dimensional Standards: ASME B18.31.5
- Inside Height: 2 in
- System of Measurement: Inch
- Center to Center Width: 1 3/8 in
- Inside Width/Diameter: 1 1/8 in
- Globally Sourced: Globally Sourced
- U-Bolt Standards: ASME B18.31.5
- Pack Size: Small Pack
- Number of Nuts Included: 2
- Dimensional Standards: ASME B18.31.5
- Thread Type: Coarse
- Manufacturer Location: Globally Sourced
- Product Type: Standard U-Bolt
- Country of Origin (subject to change): Multiple
Description
U-Bolt, Round Bend, Steel, Finish Zinc, Thread Size 1/4 In.-20, Thread Length 1 in, Inside Length 2 in, Inside Width 1 1/8 in, Pipe Size (In.) 3/4 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts, Package Quantity 10
Reviews of Fabory #U17243.025.0075
Explore more
- Fabory U-Bolt, Round Bend, Steel, 5/16"-18, PK190 B17243.031.0100
- Fabory U-Bolt Plate, Low Carbon Steel, PK240 B17253.037.0287
- Fabory U-Bolt, Square Bend, Low Carbon Steel, PK86 B17263.037.0203
- Fabory U-Bolt, Round Bend, Steel, 5/16"-18, PK159 B17243.031.0150
- Fabory U-Bolt, Standard, 304 SS, 5/16"-18, PK190 B17567.031.0101
- Fabory U-Bolt, Round Bend, Steel, 3/8"-16, PK130 B17243.037.0075
- Fabory 7/8"-9 x 12" Pipe Size Zinc U-Bolt U17273.087.1200
- Fabory U-Bolt, Round Bend, 304 SS, 5/16"-18, PK160 B17567.031.0125
- National Hardware Bolt Hook Znc Plt 1/2X6" N130-559
- National Hardware U-Bolt Zn 1/2X4-1/2X7" N347-831
- Moroso WASHERS, HEAD BOLT, 7/16 IN 38300
- Fabory U-Bolts