Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4"-20 x 4" SS Grade 316 UNC Tap Bolt, 25 pk.

  • Zoro #: G2513975
  • Mfr #: U55010.025.0400
$27.99 ($1.12/unit)
  • Fastener Thread Direction: Right Hand
  • Head Type: Hex
  • Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Fabory #U55010.025.0400 Specifications

  • Zoro #: G2513975
  • Mfr #: U55010.025.0400
Fastener Thread Direction: Right Hand Head Type: Hex
Thread Direction: Right Hand Meets/Exceeds: B18.2.1
Size: 1/4"-20 x 4" Grade: 316
Head Width: 0.4375 in Thread Style: Fully Threaded
System of Measurement: Inch Length: 4"
Basic Material: Stainless Steel Fastener Thread Type: UNC (Coarse)
Fastener Industry Standards: ASME B18.2.1 Length under Head: 4"
Fastener Thread Style: Fully Threaded Thread Type: UNC
Fastener Finish: Plain Proof Load: 85,000 psi
Cap Screw Type: Hex Tap Bolt Dia./Thread Size: 1/4"-20
Fastener Length: 4 in Head Height: 11/64 in
Item: Tap Bolt Thread Size: 1/4"-20
Thread Length: 4" Material: Stainless Steel
Material Grade: 316 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tap Bolt, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 11/64 in, Head Width 0.4375 in, Package Quantity 25

Reviews of Fabory #U55010.025.0400