Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/4"-28 Grade 5 Hex Head Cap Screw, Steel, PK 1300

  • Zoro #: G0402985
  • Mfr #: A01060.025.0087
$126.99 ($0.10/unit)
  • Dia./Thread Size: 1/4"-28
  • Fastener Length: 7/8 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01060.025.0087 Specifications

  • Zoro #: G0402985
  • Mfr #: A01060.025.0087
Dia./Thread Size: 1/4"-28 Fastener Length: 7/8 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Fully Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 1/4"-28
Fastener Thread Direction: Right Hand Fastener Thread Type: UNF (Fine)
Min. Thread Length: 3/4 in Screw Grade/Class: Grade 5
Head Width: 0.4375 in Head Height: 5/32 in
Thread Direction: Right Hand Fastener Industry Standards: ASME B18.2.1
Item: Hex Head Cap Screw Thread Type: UNF (Fine)
Cap Screw Type: Hex Head Cap Screw Screw Industry Standards: ASME B18.2.1
Proof Load: 74,000 to 85,000 psi Tensile Strength: 105,000 to 120,000 psi
Thread Style: Fully Threaded Material Grade: Grade 5
Rockwell Hardness: C19 to C30 Package Quantity: 1300
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/4 In.-28, Fastener Length 7/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 0.4375 in, Package Quantity 1300

Reviews of Fabory #A01060.025.0087