Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/4"-28 Grade 5 Hex Head Cap Screw, Steel, PK 350

  • Zoro #: G0402906
  • Mfr #: A01060.025.0375
$112.41 ($0.32/unit)
  • Dia./Thread Size: 1/4"-28
  • Fastener Length: 3 3/4 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01060.025.0375 Specifications

  • Zoro #: G0402906
  • Mfr #: A01060.025.0375
Dia./Thread Size: 1/4"-28 Fastener Length: 3 3/4 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 1/4"-28
Fastener Thread Direction: Right Hand Fastener Thread Type: UNF (Fine)
Min. Thread Length: 3/4 in Thread Direction: Right Hand
Screw Grade/Class: Grade 5 Head Height: 5/32 in
Thread Type: UNF (Fine) Thread Style: Partially Threaded
Item: Hex Head Cap Screw Proof Load: 74,000 to 85,000 psi
Screw Industry Standards: ASME B18.2.1 Tensile Strength: 105,000 to 120,000 psi
Cap Screw Type: Hex Head Cap Screw Head Width: 0.4375 in
Rockwell Hardness: C19 to C30 Fastener Industry Standards: ASME B18.2.1
Material Grade: Grade 5 Package Quantity: 350
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/4 In.-28, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 0.4375 in, Package Quantity 350

Reviews of Fabory #A01060.025.0375