Zoro Select
Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK
Mfr # N01060.025.0200
Zoro # G0342800
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- System of Measurement Inch
- Thread Size 1/4"-28
- Head Width 7/16 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK N01060.025.0100
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK N01060.025.0062
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 25 PK U51007.031.0300
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 30 mm L, 25 PK M04114.160.0030
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 110 PK L55010.160.0040
- ZORO SELECT Class 10.9, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 50 PK M04170.120.0035
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 95 PK B55000.050.0350
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4 in L, 90 PK B51010.050.0400
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1 in L, 2200 PK MS90725-8
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK 494116-PG
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK M51000.080.0050
- Zoro Select Hex Head Cap Screws