Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/4"-28 Grade 8 Hex Head Cap Screw, Steel, PK 10

  • Zoro #: G5826651
  • Mfr #: U04360.025.0700
$52.94 ($5.29/unit)
  • Dia./Thread Size: 1/4"-28
  • Fastener Length: 7 in
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #U04360.025.0700 Specifications

  • Zoro #: G5826651
  • Mfr #: U04360.025.0700
  • Dia./Thread Size: 1/4"-28
  • Fastener Length: 7 in
  • Basic Material: Steel
  • Fastener Finish: Zinc Yellow
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 1/4"-28
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNF (Fine)
  • Min. Thread Length: 3/4 in
  • Fastener Industry Standards: ASME B18.2.1
  • Proof Load: 120,000 psi
  • Head Height: 5/32 in
  • Thread Type: UNF (Fine)
  • Tensile Strength: 150,000 psi
  • Item: Hex Head Cap Screw
  • Head Width: 0.4375 in
  • Thread Direction: Right Hand
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Screw Grade/Class: Grade 8
  • Material Grade: Grade 8
  • Rockwell Hardness: C33 to C39
  • Thread Style: Partially Threaded
  • Screw Industry Standards: ASME B18.2.1
  • Cap Screw Type: Hex Head Cap Screw
  • Package Quantity: 10
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1/4 In.-28, Fastener Length 7 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 0.4375 in, Package Quantity 10

Reviews of Fabory #U04360.025.0700