- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Hex Head Cap Screws
- /
- Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/4 in L, 600 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/4 in L, 600 PK (Discontinued)
Mfr # B04360.025.0225
Zoro # G5627749
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/4"-28
- Head Width 0.4375 in
- Drive External Hex
- Material Grade/Class Grade 8
Customers Also Purchased
- Brand Zoro Select
-
MFR #
B04360.025.0225
-
Zoro #
G5627749
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 2-1/4 in |
Head Width | 0.4375 in |
Head Height | 5/32 in |
Min. Thread Length | 3/4 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1/4"-28 |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc & Yellow Plated |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1 SAE J429 |
Item | Hex Head Cap Screw |
Rockwell Hardness | HRC33 |
Tensile Strength | 150,000 psi |
Temp. Range | -58 Degrees to 302 Degrees F |
Thread Type | UNF (Fine) |
Proof Load | 120,000 psi |
Type | Hex Head Cap Screw |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Globally Sourced | Globally Sourced |
Thread Pitch | Partially Threaded |
Material Quality Standard | SAE J429 |
Thread Fit | 2A |
Hex Head Cap Screw Type | Hex Head Cap Screw |
Manufacturer Location | Globally Sourced |
Material Quality Standards | SAE J429 |
Head Type | Hex |
Screw Industry Standards | ASME B18.2.1 |
Fastener Industry Standards | ASME B18.2.1 |
Basic Material | Steel |
Bolt Material | Steel |
Material Type | Steel |
Fastener Thread Type | UNF (Fine) |
Fastener Thread Style | Partially Threaded |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Yellow Passivated, Dia./Thread Size 1/4 In.-28, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 600