Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1/4" x 5/8" OD Zinc Yellow Finish Through Hardened Steel Flat Washers, 3300 pk.

  • Zoro #: G5602497
  • Mfr #: B38405.025.0001
$153.04 ($0.05/unit)
  • Item: Flat Washer
  • System of Measurement: Inch
  • Flat Washer Type: Flat Washer
See full product details
This item ships free.

Fabory #B38405.025.0001 Specifications

  • Zoro #: G5602497
  • Mfr #: B38405.025.0001
  • Item: Flat Washer
  • System of Measurement: Inch
  • Flat Washer Type: Flat Washer
  • Washer Basic Material: Steel
  • Washer Material Grade: Through Hardened
  • Fastener Finish: Zinc Yellow
  • Fits Bolt Sizes: 1/4 in
  • Washer Outside Dia.: 5/8 in
  • Thickness: 0.094 in
  • Washer Standards: ASME B18.22.1
  • Washer Inside Dia.: 9/32 in
  • Application: General Purpose
  • Package Weight: 21.68
  • Approx. Pkg. Qty.: 3,300
  • Package Quantity: 3,300
  • Color: Silver
  • Temp. (F): -58 Degrees to 302 Degrees F
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flat Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Zinc Yellow, Fits Bolt Sizes 1/4 in, Washer Inside Dia. 9/32 in, Washer Outside Dia. 5/8 in, Thickness 0.094 in, Temp. (F) -58 Degrees to 302 Degrees F, Color Silver, Washer Standards ASME B18.22.1, Package Quantity 3300

Reviews of Fabory #B38405.025.0001