Zoro Select
#3-48 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK
Mfr # U07150.009.0031
Zoro # G2850867
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #3-48
- Screw Head Type Button
- Drive Type Hex
- Drive Size 1/16 in
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK U07230.037.0075
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK U55050.013.0050
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 8 in Length U07000.087.0800
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK U07230.025.0100
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 40 PK 3410320050
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK M55050.040.0025
- ZORO SELECT M1.75 Socket Head Cap Screw, Zinc Plated 30 mm Length, 50 PK HC3012030A0-050M2
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK M07151.050.0030
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 25 PK M07160.140.0080
- AMERICAN SOCKETS #2-56 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in Length, 100 PK 0204CSSS
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 mm Length, 25 PK 116049-25
- Zoro Select Socket Head Cap Screws