Shop Alternate Products
This Product is Discontinued
Zoro Select
#3 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 30300 PK (Discontinued)
Mfr # B07150.009.0031
Zoro # G5617571
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #3
- Screw Length 5/16 in
- Drive Type Hex
- Drive Size 1/16 in