Zoro Select
#3-48 Socket Head Cap Screw, Black Oxide Steel, 1/8 in Length, 100 PK
Mfr # U07000.009.0012
Zoro # G2863135
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 5/64 in
- Material Steel
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 5 PK 1GB44
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK M07000.120.0030
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK U07000.056.0200
- ZORO SELECT M36-4.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 5 PK M07000.360.0100
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 25 PK M51050.080.0090
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 10 PK U07040.050.0250
- ZORO SELECT #5-44 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK U51041.012.0018
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Steel, 70 mm Length, 10 PK M07080.200.0070
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 80 mm Length, 25 PK M07030.160.0080
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 5 PK U07000.075.0175
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK U51060.008.0050
- Zoro Select Socket Head Cap Screws