Skip to Main Content
customer-service Help
Fabory

3/4"-10 Grade 2 Hex Head Cap Screw, Steel, PK 10

Fabory 3/4"-10 Grade 2 Hex Head Cap Screw,  Steel,  PK 10 U08200.075.0100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.17 ($1.22/unit)
  • Promotion Restriction: Not eligible for promotion
  • Dia./Thread Size: 3/4"-10
  • Fastener Length: 1 in
See full product details
Out of Stock
Total: $12.17

Fabory #U08200.075.0100 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Dia./Thread Size: 3/4"-10
  • Fastener Length: 1 in
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 3/4"-10
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 1 in
  • Thread Direction: Right Hand
  • Thread Style: Fully Threaded
  • Fastener Industry Standards: ASME B18.2.1
  • Head Width: 1.125 in
  • Screw Industry Standards: ASME B18.2.1
  • Thread Type: UNC (Coarse)
  • Material Grade: Grade 2
  • Screw Grade/Class: Grade 2
  • Head Height: 15/32 in
  • Cap Screw Type: Hex Head Cap Screw
  • Item: Hex Head Cap Screw
  • Finish: Black Oxide
  • Tensile Strength: 74,000 psi
  • Rockwell Hardness: HRB80 to HRB100
  • Package Quantity: 10
  • Material: Steel
  • Standards: ASME B18.2.1 SAE J429
  • Dimensional Standards: ASME B18.2.1
  • Thread Fit: 2A
  • Threadlocker Minimum Temperature: 3/4"-10
  • Pack Size: Small Pack
  • Material Grade/Class: Grade 2
  • Minimum Thread Length: 1 in
  • Drive: Hex
  • Screw Size: 3/4 in
  • Overall Length: 1 in
  • Hex Head Cap Screw Type: Hex Head Cap Screw
  • Head Style: Hex
  • Thread Pitch: Fully Threaded
  • Globally Sourced: Globally Sourced
  • Material Quality Standard: SAE J429
  • Dimensional Standards: ASME B18.2.1
  • Manufacturer Location: Globally Sourced
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/32 in, Head Width 1.125 in, Package Quantity 10

Reviews of Fabory #U08200.075.0100