customer-service Help
Fabory

3/4"-10 Grade 5 Hex Head Cap Screw, Steel, PK 5

Fabory 3/4"-10 Grade 5 Hex Head Cap Screw,  Steel,  PK 5 N01000.075.0300
Tap to zoom
Hover or click to zoom
$23.29
pkg. of 5 ($4.66/ea)
  • Dia./Thread Size: 3/4"-10
  • Fastener Length: 3 in
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Total: $23.29

Fabory #N01000.075.0300 Specifications

  • Dia./Thread Size: 3/4"-10
  • Fastener Length: 3 in
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 3/4"-10
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 1 3/4 in
  • Screw Grade/Class: Grade 5
  • Thread Style: Partially Threaded
  • Tensile Strength: 120,000 psi
  • Thread Type: UNC (Coarse)
  • Head Width: 1.125 in
  • Proof Load: 74,000 to 85,000 psi
  • Cap Screw Type: Hex Head Cap Screw
  • Screw Industry Standards: ASME B18.2.1
  • Item: Hex Head Cap Screw
  • Rockwell Hardness: C19 to C30
  • Head Height: 15/32 in
  • Thread Direction: Right Hand
  • Material Grade: Grade 5
  • Fastener Industry Standards: ASME B18.2.1
  • Finish: Black Oxide
  • Package Quantity: 5
  • Material: Steel
  • Dimensional Standards: ASME B18.2.1
  • Thread Fit: 2A
  • Dimensional Standards: ASME B18.2.1
  • Material Quality Standard: SAE J429
  • Hex Head Cap Screw Type: Hex Head Cap Screw
  • Threadlocker Minimum Temperature: 3/4"-10
  • Material Grade/Class: Grade 5
  • Head Style: Hex
  • Overall Length: 3 in
  • Minimum Thread Length: 1 3/4 in
  • Thread Pitch: Partially Threaded
  • Pack Size: Small Pack
  • Globally Sourced: Made in USA*
  • Drive: Hex
  • Screw Size: 3/4 in
  • Standards: ASME B18.2.1 SAE J429
  • Manufacturer Location: Made in USA*
  • Fastener Length: 3 in
  • Material Quality Standards: SAE J429
  • Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1.125 in, Package Quantity 5

Reviews of Fabory #N01000.075.0300