Shop Alternate Products
This Product is Discontinued
Zoro Select
Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 7 in L, 23 PK (Discontinued)
Mfr # B04104.075.0700
Zoro # G1177342
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 7 in
- Head Width 1-1/8 in
- Drive External Hex