Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/4"-16 Grade 5 Hex Head Cap Screw, Steel, PK 25

  • Zoro #: G0401585
  • Mfr #: A01062.075.0600
$145.09 ($5.80/unit)
  • Dia./Thread Size: 3/4"-16
  • Fastener Length: 6 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01062.075.0600 Specifications

  • Zoro #: G0401585
  • Mfr #: A01062.075.0600
Dia./Thread Size: 3/4"-16 Fastener Length: 6 in
Basic Material: Steel Fastener Finish: Zinc Plated
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 3/4"-16
Fastener Thread Direction: Right Hand Fastener Thread Type: UNF (Fine)
Min. Thread Length: 1 3/4 in Screw Grade/Class: Grade 5
Fastener Industry Standards: ASME B18.2.1 Rockwell Hardness: C19 to C30
Cap Screw Type: Hex Head Cap Screw Head Height: 15/32 in
Tensile Strength: 105,000 to 120,000 psi Thread Type: UNF (Fine)
Item: Hex Head Cap Screw Material Grade: Grade 5
Screw Industry Standards: ASME B18.2.1 Proof Load: 74,000 to 85,000 psi
Thread Direction: Right Hand Head Width: 1.125 in
Thread Style: Partially Threaded Package Quantity: 25
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-16, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1.125 in, Package Quantity 25

Reviews of Fabory #A01062.075.0600