Zoro Select
Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK
Mfr # N01062.075.0300
Zoro # G0341489
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"-16
- Head Width 1-1/8 in
- Drive External Hex
- Material Grade/Class Grade 5
Explore More Products
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK 7656BHT5
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK N01062.075.0200
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK U04110.050.0600
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 360 mm L M01000.160.0360
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK N04100.031.0075
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 7 in L, 5 PK U51000.031.0700
- ZORO SELECT Class 8.8, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 10 PK M01010.220.0040
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 675 PK 3824CH5O
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK M01000.060.0050
- KIPP Class 10.9, M6 Hex Head Cap Screw, Galvanized Steel, 60 mm L K0870.506X60
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK M04110.080.0020
- Zoro Select Hex Head Cap Screws