Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/4"-16 Grade 5 Hex Head Cap Screw, Steel, PK 5

  • Zoro #: G2896820
  • Mfr #: U01060.075.0325
$18.48 ($3.70/unit)
  • Dia./Thread Size: 3/4"-16
  • Fastener Length: 3 1/4 in
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #U01060.075.0325 Specifications

  • Zoro #: G2896820
  • Mfr #: U01060.075.0325
  • Dia./Thread Size: 3/4"-16
  • Fastener Length: 3 1/4 in
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 3/4"-16
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNF (Fine)
  • Min. Thread Length: 1 3/4 in
  • Screw Industry Standards: ASME B18.2.1
  • Thread Direction: Right Hand
  • Item: Hex Head Cap Screw
  • Material Grade: Grade 5
  • Fastener Industry Standards: ASME B18.2.1
  • Thread Style: Partially Threaded
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Screw Grade/Class: Grade 5
  • Head Width: 1.125 in
  • Tensile Strength: 105,000 to 120,000 psi
  • Rockwell Hardness: C19 to C30
  • Head Height: 15/32 in
  • Proof Load: 74,000 to 85,000 psi
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Type: UNF (Fine)
  • Package Quantity: 5
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/4 In.-16, Fastener Length 3 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1.125 in, Package Quantity 5

Reviews of Fabory #U01060.075.0325