Zoro Select
Grade 5, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK
Mfr # U01060.075.0900
Zoro # G5806114
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"-16
- Head Width 1-1/8 in
- Drive External Hex
- Material Grade/Class Grade 5
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 14 in L U01000.075.1400
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Bronze, 1-1/2 in L, 10 PK 1YE19
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 25 PK M51010.100.0070
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK N01200.031.0250
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK N04100.062.0225
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK U08200.025.0062
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK N01060.075.0300
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK N01060.075.0400
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 250 mm L, 5 PK M01000.200.0250
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 6 in L N01200.087.0600
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK U51010.050.0300
- Zoro Select Hex Head Cap Screws