Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/4"-16 Grade 5 Hex Head Cap Screw, Steel, PK 50

  • Zoro #: G0401661
  • Mfr #: A01062.075.0250
$160.42 ($3.21/unit)
  • Dia./Thread Size: 3/4"-16
  • Fastener Length: 2 1/2 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01062.075.0250 Specifications

  • Zoro #: G0401661
  • Mfr #: A01062.075.0250
Dia./Thread Size: 3/4"-16 Fastener Length: 2 1/2 in
Basic Material: Steel Fastener Finish: Zinc Plated
Fastener Thread Style: Fully Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 3/4"-16
Fastener Thread Direction: Right Hand Fastener Thread Type: UNF (Fine)
Min. Thread Length: 1 3/4 in Item: Hex Head Cap Screw
Thread Direction: Right Hand Head Width: 1.125 in
Rockwell Hardness: C19 to C30 Cap Screw Type: Hex Head Cap Screw
Screw Grade/Class: Grade 5 Screw Industry Standards: ASME B18.2.1
Thread Style: Fully Threaded Thread Type: UNF (Fine)
Tensile Strength: 105,000 to 120,000 psi Head Height: 15/32 in
Material Grade: Grade 5 Proof Load: 74,000 to 85,000 psi
Fastener Industry Standards: ASME B18.2.1 Package Quantity: 50
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-16, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1.125 in, Package Quantity 50

Reviews of Fabory #A01062.075.0250