Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/4"-16 Grade 5 Hex Head Cap Screw, Steel, PK 60

  • Zoro #: G0402425
  • Mfr #: A01060.075.0200
$158.47 ($2.64/unit)
  • Dia./Thread Size: 3/4"-16
  • Fastener Length: 2 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01060.075.0200 Specifications

  • Zoro #: G0402425
  • Mfr #: A01060.075.0200
Dia./Thread Size: 3/4"-16 Fastener Length: 2 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Fully Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 3/4"-16
Fastener Thread Direction: Right Hand Fastener Thread Type: UNF (Fine)
Min. Thread Length: 1 3/4 in Cap Screw Type: Hex Head Cap Screw
Thread Style: Fully Threaded Fastener Industry Standards: ASME B18.2.1
Thread Type: UNF (Fine) Head Height: 15/32 in
Screw Grade/Class: Grade 5 Material Grade: Grade 5
Head Width: 1.125 in Tensile Strength: 105,000 to 120,000 psi
Proof Load: 74,000 to 85,000 psi Thread Direction: Right Hand
Rockwell Hardness: C19 to C30 Screw Industry Standards: ASME B18.2.1
Item: Hex Head Cap Screw Package Quantity: 60
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/4 In.-16, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1.125 in, Package Quantity 60

Reviews of Fabory #A01060.075.0200