Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/4"-16 Grade 5 Hex Head Cap Screw, Steel, PK 70

  • Zoro #: G0404796
  • Mfr #: A01062.075.0150
$151.57 ($2.17/unit)
  • Dia./Thread Size: 3/4"-16
  • Fastener Length: 1 1/2 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01062.075.0150 Specifications

  • Zoro #: G0404796
  • Mfr #: A01062.075.0150
Dia./Thread Size: 3/4"-16 Fastener Length: 1 1/2 in
Basic Material: Steel Fastener Finish: Zinc Plated
Fastener Thread Style: Fully Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 3/4"-16
Fastener Thread Direction: Right Hand Fastener Thread Type: UNF (Fine)
Min. Thread Length: 1 1/2 in Thread Type: UNF (Fine)
Fastener Industry Standards: ASME B18.2.1 Rockwell Hardness: C19 to C30
Screw Industry Standards: ASME B18.2.1 Screw Grade/Class: Grade 5
Proof Load: 74,000 to 85,000 psi Head Width: 1.125 in
Thread Direction: Right Hand Thread Style: Fully Threaded
Material Grade: Grade 5 Cap Screw Type: Hex Head Cap Screw
Item: Hex Head Cap Screw Tensile Strength: 105,000 to 120,000 psi
Head Height: 15/32 in Package Quantity: 70
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-16, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 15/32 in, Head Width 1.125 in, Package Quantity 70

Reviews of Fabory #A01062.075.0150