Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" x 1.355" OD Steel Zinc Plated Finish Extra Duty Split Lock Washers, 10 pk.

  • Zoro #: G0103507
  • Mfr #: U37171.075.0001
$30.99 ($3.10/unit)
  • Rockwell Hardness: C38 to C46
  • Outside Dia.: 1.355 in
  • Material: Steel
See full product details
Orders over $75 ship free.

Fabory #U37171.075.0001 Specifications

  • Zoro #: G0103507
  • Mfr #: U37171.075.0001
Rockwell Hardness: C38 to C46 Outside Dia.: 1.355 in
Material: Steel Package Quantity: 10
Finish: zinc Meets/Exceeds: ASME B18.21.1
Inside Dia.: 0.753 in Fits Bolt Sizes: 3/4 in
Type: Extra Duty Item: Split Lock Washer
Thickness: 0.241 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Split Lock Washer, Extra Duty, Steel, Finish Zinc, Fits Bolt Sizes 3/4 In., Inside Dia. 0.753 In., Outside Dia. 1.355 In., Thickness 0.241 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Reviews of Fabory #U37171.075.0001