Skip to Main Content
customer-service Help
Fabory

3/8"-16 18-8 Hex Head Cap Screw, Stainless Steel, PK 10

Fabory 3/8"-16 18-8 Hex Head Cap Screw,  Stainless Steel,  PK 10 U51000.037.0475
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.17 ($1.32/unit)
  • Dia./Thread Size: 3/8"-16
  • Fastener Length: 4 3/4 in
  • Basic Material: Stainless Steel
See full product details
Orders over $75 ship free.
Total: $13.17

Fabory #U51000.037.0475 Specifications

  • Dia./Thread Size: 3/8"-16
  • Fastener Length: 4 3/4 in
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 3/8"-16
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 1 in
  • Thread Type: UNC (Coarse)
  • Rockwell Hardness: B80 to C32
  • Head Width: 0.5625 in
  • Screw Industry Standards: ASME B18.2.1
  • Fastener Industry Standards: ASME B18.2.1
  • Head Height: 15/64 in
  • Thread Style: Partially Threaded
  • Screw Grade/Class: 18-8
  • Tensile Strength: 85,000 to 150,000 psi
  • Item: Hex Head Cap Screw
  • Cap Screw Type: Hex Head Cap Screw
  • Material Grade: 18-8
  • Thread Direction: Right Hand
  • Package Quantity: 10
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 4 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 0.5625 in, Package Quantity 10

Reviews of Fabory #U51000.037.0475