Zoro Select
Wing Nut, 3/8"-16, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span
Mfr # U55810.037.0001
Zoro # G2502626
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
- Overall Height 0.79 in
Explore More Products
- ZORO SELECT Wing Nut, 3/8"-16, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 5 PK U51810.037.0001
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.688 in Ht, 1-5/8 in Max Wing Span, 10 PK 0-DE-709BS7-
- ZORO SELECT Wing Nut, M12-1.75, 18-8 Stainless Steel, Plain, 22.50 mm Ht, 47.50 mm Max Wing Span, 10 PK M51810.120.0001
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK 0-DE-788B87-
- ZORO SELECT Wing Nut, M5-0.80, Steel, Zinc Plated, 10.50 mm Ht, 22 mm Max Wing Span, 100 PK M16250.050.0001
- ZORO SELECT Wing Nut, #10-24, Zinc Alloy, Zinc Plated, 15/64 in Ht, 1.03 in Max Wing Span, 25 PK 4CAR5
- ZORO SELECT Wing Nut, 1/2"-6, Steel, Black Oxide, 2.375 in Ht, 5 in Max Wing Span, 25 PK 300927G
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.5 in Ht, 1.11 in Max Wing Span, 2000 PK 14NWSB
- ZORO SELECT Wing Nut, M5-0.80, Stainless Steel, 10.5 mm Ht, 22 mm Max Wing Span, 2000 PK M5NWCA4
- ZORO SELECT Wing Nut, #10-24, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK U16260.019.0001
- MIDWEST FASTENER Wing Nut, 5/16"-18, Stainless Steel, 25 PK 50704
- Zoro Select Wing Nuts