Skip to Main Content
customer-service Help
Fabory

3/8"-16 Button Socket Head Cap Screw, 5/8 in L, 50 PK

Fabory 3/8"-16 Button Socket Head Cap Screw,  5/8 in L,  50 PK U07150.037.0062
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.41 ($0.15/unit)
  • Dia./Thread Size: 3/8"-16
  • Drive Type: Hex Socket
  • Length: 5/8 in
See full product details
Orders over $75 ship free.
Total: $7.41

Fabory #U07150.037.0062 Specifications

  • Dia./Thread Size: 3/8"-16
  • Drive Type: Hex Socket
  • Length: 5/8 in
  • System of Measurement: Inch
  • Basic Material: Steel
  • Material Grade: Alloy Steel
  • Thread Style: Fully Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Button
  • Fastener Finish: Black Oxide
  • Vented Hole Size: Not Vented
  • Thread Direction: Right Hand
  • Thread Length: 5/8"
  • Drive Size: 7/32 in
  • Temp. Range: - 50 Degrees F to 550 Degrees F
  • Min. Tensile Strength: 145,000 psi
  • Head Dia.: 0.656 in
  • Thread Dia.: 3/8 in
  • Screw Industry Standards: ASTM F835, ASME B18.3
  • Fastener Industry Standards: ASME B18.3, ASTM F835
  • Fastener Thread Type: UNC (Coarse)
  • Rockwell Hardness: C37 to C44
  • Head Height: 0.199 in
  • Item: Socket Head Cap Screw
  • Min. Thread Length: 5/8 in
  • Package Quantity: 50
  • Length (Straight Wireway): 5/8 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 5/8 in, Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 7/32 in, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 5/8 in, Thread Length 5/8 In., Head Height 0.199 in, Thread Dia. 3/8 in, Package Quantity 50

Reviews of Fabory #U07150.037.0062