customer-service Help
Fabory

3/8"-16 Grade 2 Hex Head Cap Screw, Steel, PK 25

Fabory 3/8"-16 Grade 2 Hex Head Cap Screw,  Steel,  PK 25 U08200.037.0250
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $10.63

Fabory #U08200.037.0250 Specifications

  • Dia./Thread Size: 3/8"-16
  • Fastener Length: 2 1/2 in
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 3/8"-16
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 1 in
  • Screw Industry Standards: ASME B18.2.1
  • Thread Style: Partially Threaded
  • Head Height: 15/64 in
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Type: UNC (Coarse)
  • Item: Hex Head Cap Screw
  • Thread Direction: Right Hand
  • Fastener Industry Standards: ASME B18.2.1
  • Head Width: 0.5625 in
  • Screw Grade/Class: Grade 2
  • Material Grade: Grade 2
  • Tensile Strength: 74,000 psi
  • Rockwell Hardness: HRB80 to HRB100
  • Finish: Black Oxide
  • Material: Steel
  • Package Quantity: 25
  • Pack Size: Small Pack
  • Material Quality Standard: SAE J429
  • Thread Pitch: Partially Threaded
  • Threadlocker Minimum Temperature: 3/8"-16
  • Standards: ASME B18.2.1 SAE J429
  • Hex Head Cap Screw Type: Hex Head Cap Screw
  • Dimensional Standards: ASME B18.2.1
  • Globally Sourced: Globally Sourced
  • Dimensional Standards: ASME B18.2.1
  • Screw Size: 3/8 in
  • Drive: Hex
  • Overall Length: 2 1/2 in
  • Material Grade/Class: Grade 2
  • Thread Fit: 2A
  • Head Style: Hex
  • Minimum Thread Length: 1 in
  • Manufacturer Location: Globally Sourced
  • Fastener Length: 2 1/2 in
  • Material Quality Standards: SAE J429
  • Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 0.5625 in, Package Quantity 25

Reviews of Fabory #U08200.037.0250