Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8"-16 Grade 2 Hot Dip Galvanized Finish Carbon Steel Hex Nuts, 50 pk.

  • Zoro #: G4260855
  • Mfr #: U08111.037.0001
$1.96 ($0.04/unit)
  • Nut Style: Hex Nut
  • Nut Standards: ASTM 563
  • Item: Hex Nut
See full product details
Orders over $75 ship free.

Fabory #U08111.037.0001 Specifications

  • Zoro #: G4260855
  • Mfr #: U08111.037.0001
Nut Style: Hex Nut Nut Standards: ASTM 563
Item: Hex Nut Dia./Thread Size: 3/8"-16
Fastener Thread Direction: Right Hand Nut Height: 21/64 in
Fastener Finish: Hot Dipped Galvanized Fastener Thread Type: UNC (Coarse)
System of Measurement: Inch Material Grade: Grade 2
Basic Material: Steel Width Across Flats: 9/16 in
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex nuts are six-sided which allows for more contact with fastening tools providing for additional torque when being loosened or tightened. Here are some important details for Fabory Hex Nut. Basic Material: Steel, Fastener Finish: Hot Dipped Galvanized, System Of Measurement: Inch.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Fabory #U08111.037.0001