Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8"-16 Grade 5 Hex Head Cap Screw, Steel, PK 130

  • Zoro #: G0401031
  • Mfr #: A01200.037.0500
$143.23 ($1.10/unit)
  • Dia./Thread Size: 3/8"-16
  • Fastener Length: 5 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01200.037.0500 Specifications

  • Zoro #: G0401031
  • Mfr #: A01200.037.0500
Dia./Thread Size: 3/8"-16 Fastener Length: 5 in
Basic Material: Steel Fastener Finish: Zinc Plated
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 3/8"-16
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 1 in Screw Grade/Class: Grade 5
Proof Load: 74,000 to 85,000 psi Head Width: 0.5625 in
Thread Style: Partially Threaded Tensile Strength: 105,000 to 120,000 psi
Fastener Industry Standards: ASME B18.2.1 Cap Screw Type: Hex Head Cap Screw
Material Grade: Grade 5 Thread Direction: Right Hand
Thread Type: UNC (Coarse) Item: Hex Head Cap Screw
Rockwell Hardness: C19 to C30 Screw Industry Standards: ASME B18.2.1
Head Height: 15/64 in Package Quantity: 130
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 0.5625 in, Package Quantity 130

Reviews of Fabory #A01200.037.0500